BLM JL5031 2HP 3450RPM 1PH 60

Item #: 0545373

Cat #: JL5031

UPC: 781568204689

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JL5031 2HP 3450RPM 1PH 60

Overview

BLM JL5031 2HP 3450RPM 1PH 60
Also known as: 781568204689, JL5031, BLMJL5031

Specifications

Amps: 23
Phase: 1
Horsepower: 2
Amps: 23
Horsepower: 2
Phase: 1