BLM JL5006A .75HP 3450RPM 1PH

Item #: 0545370

Cat #: JL5006A

UPC: 781568204627

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JL5006A .75HP 3450RPM 1PH

Overview

BLM JL5006A .75HP 3450RPM 1PH
Also known as: 781568204627, JL5006A, BLMJL5006A

Specifications

Phase: 1
Amps: 60
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 60