This product has been discontinued.

Swivel Fixture Cover, Fits 4" Square Boxes, 1/2 or 3/4" Hubs, Steel
Item #: 0545369
Cat #: 896
UPC: 050169008966
Call for price
Company wide:
0
in stock
Discontinued
Swivel Fixture Cover, Fits 4 Inch Square Boxes, 1/2 or 3/4 Inch Hubs, Steel
Overview
Swivel Fixture Cover, Fits 4 Inch Square Boxes, 1/2 or 3/4 Inch Hubs, Steel
Raco 896 swivel covers are restricted to 20 degrees swing from vertical. Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions.
Also known as: 050169008966, 896, RAC896
Features & Benefits
- Swivel covers restricted to 20 degrees swing from vertical
- Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
- Made from zinc, pre-coated, steel
- 10.3 cu. in. capacity
- Device mount to cover
Specifications
| Mounting: | Screw On, Nail On |
| Color: | Silver |
| Material: | Steel |
| Diameter: | 4 in |
| Standards: | California Proposition 65 |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Color: | Silver |
| Diameter: | 4 in |