BLM JL5003A .5HP 3450RPM 1PH

Item #: 0545368

Cat #: JL5003A

UPC: 781568204658

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JL5003A .5HP 3450RPM 1PH

Overview

BLM JL5003A .5HP 3450RPM 1PH
Also known as: 781568204658, JL5003A, BLMJL5003A

Specifications

Phase: 1
Amps: 7.800
Horsepower: 0.500
Phase: 1
Horsepower: 0.500
Amps: 7.800