BLM JL3514A 1.5HP 1725RPM 1PH

Item #: 0545363

Cat #: JL3514A

UPC: 781568218105

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JL3514A 1.5HP 1725RPM 1PH

Overview

BLM JL3514A 1.5HP 1725RPM 1PH
Also known as: 781568218105, JL3514A, BLMJL3514A

Specifications

Phase: 1
Horsepower: 1.500
Amps: 8
Phase: 1
Amps: 8
Horsepower: 1.500