BLM JL3510A 1HP 1725RPM 1PH 6

Item #: 0545360

Cat #: JL3510A

UPC: 781568218808

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JL3510A 1HP 1725RPM 1PH 6

Overview

BLM JL3510A 1HP 1725RPM 1PH 6
Also known as: 781568218808, JL3510A, BLMJL3510A

Specifications

Horsepower: 1
Phase: 1
Amps: 6.200
Horsepower: 1
Amps: 6.200
Phase: 1