BLM JL3509A 1HP 3450RPM 1PH 6

Item #: 0545359

Cat #: JL3509A

UPC: 781568112717

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JL3509A 1HP 3450RPM 1PH 6

Overview

BLM JL3509A 1HP 3450RPM 1PH 6
Also known as: 781568112717, JL3509A, BLMJL3509A

Specifications

Amps: 6
Horsepower: 1
Phase: 1
Amps: 6
Phase: 1
Horsepower: 1