BLM JL3506A .75HP 3450RPM 1PH

Item #: 0545357

Cat #: JL3506A

UPC: 781568217986

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JL3506A .75HP 3450RPM 1PH

Overview

BLM JL3506A .75HP 3450RPM 1PH
Also known as: 781568217986, JL3506A, BLMJL3506A

Specifications

Phase: 1
Amps: 60
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 60