BLM JL3504A .5HP 1725RPM 1PH

Item #: 0545354

Cat #: JL3504A

UPC: 781568217979

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JL3504A .5HP 1725RPM 1PH

Overview

BLM JL3504A .5HP 1725RPM 1PH
Also known as: 781568217979, JL3504A, BLMJL3504A

Specifications

Phase: 1
Horsepower: 0.500
Phase: 1
Horsepower: 0.500