BLM JL3503A .5HP 3450RPM 1PH

Item #: 0545353

Cat #: JL3503A

UPC: 781568218082

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JL3503A .5HP 3450RPM 1PH

Overview

BLM JL3503A .5HP 3450RPM 1PH
Also known as: 781568218082, JL3503A, BLMJL3503A

Specifications

Phase: 1
Horsepower: 0.500
Phase: 1
Horsepower: 0.500