BLM JL1323A 3HP 3450RPM 1PH 6

Item #: 0545347

Cat #: JL1323A

UPC: 781568112847

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JL1323A 3HP 3450RPM 1PH 6

Overview

BLM JL1323A 3HP 3450RPM 1PH 6
Also known as: 781568112847, JL1323A, BLMJL1323A

Specifications

Amps: 13
Phase: 1
Horsepower: 3
Amps: 13
Horsepower: 3
Phase: 1