BLM JL1303A .5HP 3450RPM 1PH

Item #: 0545339

Cat #: JL1303A

UPC: 781568112779

Call for price
Company wide:
0 in stock
Documents & Guides
BLM JL1303A .5HP 3450RPM 1PH

Overview

BLM JL1303A .5HP 3450RPM 1PH
Also known as: 781568112779, JL1303A, BLMJL1303A

Specifications

Phase: 1
Horsepower: 0.500
Phase: 1
Horsepower: 0.500