BLM IR3510M 1HP 1725RPM 1PH 6

Item #: 0545334

Cat #: IR3510M

UPC: 781568122105

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IR3510M 1HP 1725RPM 1PH 6

Overview

BLM IR3510M 1HP 1725RPM 1PH 6
Also known as: 781568122105, IR3510M, BLMIR3510M

Specifications

Horsepower: 1
Phase: 1
Amps: 6.200
Horsepower: 1
Amps: 6.200
Phase: 1