BLM IR3507M .75HP 1725RPM 1PH

Item #: 0545333

Cat #: IR3507M

UPC: 781568122099

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IR3507M .75HP 1725RPM 1PH

Overview

BLM IR3507M .75HP 1725RPM 1PH
Also known as: 781568122099, IR3507M, BLMIR3507M

Specifications

Phase: 1
Amps: 60
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 60