BLM IM3540A 1HP 1740//1430RPM

Item #: 0545328

Cat #: IM3540A

UPC: 781568122426

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IM3540A 1HP 1740//1430RPM

Overview

BLM IM3540A 1HP 1740//1430RPM
Also known as: 781568122426, IM3540A, BLMIM3540A

Specifications

Horsepower: 1
Phase: 3
Amps: 1.700
Horsepower: 1
Amps: 1.700
Phase: 3