BLM IDXM7566T 60HP 1780RPM 3P

Item #: 0545326

Cat #: IDXM7566T

UPC: 781568220986

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDXM7566T 60HP 1780RPM 3P

Overview

BLM IDXM7566T 60HP 1780RPM 3P
Also known as: 781568220986, IDXM7566T, BLMIDXM7566T

Specifications

Phase: 3
Amps: 90
Horsepower: 60
Phase: 3
Horsepower: 60
Amps: 90