BLM IDXM7560T 30HP 1775RPM 3P

Item #: 0545323

Cat #: IDXM7560T

UPC: 781568219249

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDXM7560T 30HP 1775RPM 3P

Overview

BLM IDXM7560T 30HP 1775RPM 3P
Also known as: 781568219249, IDXM7560T, BLMIDXM7560T

Specifications

Phase: 3
Amps: 70
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 70