BLM IDXM7556T 20HP 1770RPM 3P

Item #: 0545321

Cat #: IDXM7556T

UPC: 781568219218

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDXM7556T 20HP 1770RPM 3P

Overview

BLM IDXM7556T 20HP 1770RPM 3P
Also known as: 781568219218, IDXM7556T, BLMIDXM7556T

Specifications

Phase: 3
Horsepower: 20
Amps: 60
Phase: 3
Amps: 60
Horsepower: 20