
BLM IDXM7554T 15HP 1765RPM 3P
Item #: 0545319
Cat #: IDXM7554T
UPC: 781568219225
Company wide:
0
in stock
Documents & Guides
BLM IDXM7554T 15HP 1765RPM 3P
Overview
BLM IDXM7554T 15HP 1765RPM 3P
Also known as: 781568219225, IDXM7554T, BLMIDXM7554T
Specifications
| Phase: | 3 |
| Horsepower: | 15 |
| Amps: | 60 |
| Phase: | 3 |
| Amps: | 60 |
| Horsepower: | 15 |