Combination Duplex Receptacle/Outlet and USB Charger

Item #: 0545317

Cat #: T5633-W

UPC: 078477841273

$ 36.03 EA
Company wide:
263 in stock
Documents & Guides
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Decora Tamper Resistant Receptacle/Outlet, NEMA 5-15R. 5.1 Amps, 5VDC, 2.0 Type A and Type-C USB Chargers. Grounding, Side Wired & Back Wired - White

Overview

Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Decora Tamper Resistant Receptacle/Outlet, NEMA 5-15R. 5.1 Amps, 5VDC, 2.0 Type A and Type-C USB Chargers. Grounding, Side Wired & Back Wired - White

Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Decora Tamper Resistant Receptacle/Outlet, NEMA 5-15R. 5.1 Amps, 5VDC, 2.0 Type A and Type-C USB Chargers. Grounding, Side Wired & Back Wired - White

Also known as: 078477841273, T5633-W, LEVT5633W

Specifications

Amps: 15
Volts DC: 5
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts DC: 5
Volts AC: 125