BLM IDXM7544T 5HP 1760RPM 3PH

Item #: 0545315

Cat #: IDXM7544T

UPC: 781568218891

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDXM7544T 5HP 1760RPM 3PH

Overview

BLM IDXM7544T 5HP 1760RPM 3PH
Also known as: 781568218891, IDXM7544T, BLMIDXM7544T

Specifications

Phase: 3
Horsepower: 5
Amps: 6.300
Phase: 3
Amps: 6.300
Horsepower: 5