BLM IDXM7142T 3HP 1755RPM 3PH

Item #: 0545310

Cat #: IDXM7142T

UPC: 781568199763

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDXM7142T 3HP 1755RPM 3PH

Overview

BLM IDXM7142T 3HP 1755RPM 3PH
Also known as: 781568199763, IDXM7142T, BLMIDXM7142T

Specifications

Phase: 3
Horsepower: 3
Amps: 8.200
Phase: 3
Amps: 8.200
Horsepower: 3