BLM IDXM7064T 50HP 1775RPM 3P

Item #: 0545309

Cat #: IDXM7064T

UPC: 781568199855

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDXM7064T 50HP 1775RPM 3P

Overview

BLM IDXM7064T 50HP 1775RPM 3P
Also known as: 781568199855, IDXM7064T, BLMIDXM7064T

Specifications

Amps: 57
Phase: 3
Horsepower: 50
Amps: 57
Horsepower: 50
Phase: 3