BLM IDXM7060T 30HP 1760RPM 3P

Item #: 0545307

Cat #: IDXM7060T

UPC: 781568199831

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDXM7060T 30HP 1760RPM 3P

Overview

BLM IDXM7060T 30HP 1760RPM 3P
Also known as: 781568199831, IDXM7060T, BLMIDXM7060T

Specifications

Phase: 3
Amps: 72
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 72