BLM IDXM7058T 25HP 1780RPM 3P

Item #: 0545306

Cat #: IDXM7058T

UPC: 781568199817

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDXM7058T 25HP 1780RPM 3P

Overview

BLM IDXM7058T 25HP 1780RPM 3P
Also known as: 781568199817, IDXM7058T, BLMIDXM7058T

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25