BLM IDXM7054T 15HP 1765RPM 3P

Item #: 0545303

Cat #: IDXM7054T

UPC: 781568199800

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDXM7054T 15HP 1765RPM 3P

Overview

BLM IDXM7054T 15HP 1765RPM 3P
Also known as: 781568199800, IDXM7054T, BLMIDXM7054T

Specifications

Phase: 3
Horsepower: 15
Amps: 36
Phase: 3
Amps: 36
Horsepower: 15