BLM IDXM7006 .5HP 1735RPM 3PH

Item #: 0545298

Cat #: IDXM7006

UPC: 781568199718

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDXM7006 .5HP 1735RPM 3PH

Overview

BLM IDXM7006 .5HP 1735RPM 3PH
Also known as: 781568199718, IDXM7006, BLMIDXM7006

Specifications

Phase: 3
Amps: 1.600
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1.600