BLM IDWNM3609T 2HP 1725RPM 3P

Item #: 0545293

Cat #: IDWNM3609T

UPC: 781568199701

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDWNM3609T 2HP 1725RPM 3P

Overview

BLM IDWNM3609T 2HP 1725RPM 3P
Also known as: 781568199701, IDWNM3609T, BLMIDWNM3609T

Specifications

Phase: 3
Horsepower: 2
Amps: 5.800
Phase: 3
Amps: 5.800
Horsepower: 2