1HP 1750RPM 3PH 60HZ 143TC 3524M TENV F1

Item #: 0545290

Cat #: IDWNM3546T

UPC: 781568199688

Call for price
Company wide:
0 in stock
Documents & Guides
1HP 1750RPM 3PH 60HZ 143TC 3524M TENV F1

Overview

1HP 1750RPM 3PH 60HZ 143TC 3524M TENV F1
Also known as: 781568199688, IDWNM3546T, BLMIDWNM3546T

Specifications

Horsepower: 1
Phase: 3
Amps: 2.900
Horsepower: 1
Amps: 2.900
Phase: 3