BLM IDVSWDM3558T 2HP 1750RPM

Item #: 0545285

Cat #: IDVSWDM3558T

UPC: 781568301135

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDVSWDM3558T 2HP 1750RPM

Overview

BLM IDVSWDM3558T 2HP 1750RPM
Also known as: 781568301135, IDVSWDM3558T, BLMIDVSWDM3558T

Specifications

Phase: 3
Horsepower: 2
Amps: 5.800
Phase: 3
Amps: 5.800
Horsepower: 2