BLM IDVSWDM3554T 1.5HP 1760RP

Item #: 0545282

Cat #: IDVSWDM3554T

UPC: 781568301111

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDVSWDM3554T 1.5HP 1760RP

Overview

BLM IDVSWDM3554T 1.5HP 1760RP
Also known as: 781568301111, IDVSWDM3554T, BLMIDVSWDM3554T

Specifications

Phase: 3
Horsepower: 1.500
Amps: 4.200
Phase: 3
Amps: 4.200
Horsepower: 1.500