BLM IDVSWDM3554 1.5HP 1760RPM

Item #: 0545281

Cat #: IDVSWDM3554

UPC: 781568301104

Company wide:
0 in stock
Documents & Guides
BLM IDVSWDM3554 1.5HP 1760RPM

Overview

BLM IDVSWDM3554 1.5HP 1760RPM
Also known as: 781568301104, IDVSWDM3554, BLMIDVSWDM3554

Specifications

Phase: 3
Horsepower: 1.500
Amps: 4.200
Phase: 3
Amps: 4.200
Horsepower: 1.500