BLM IDVSWDM3546T 1HP 1745RPM

Item #: 0545280

Cat #: IDVSWDM3546T

UPC: 781568301098

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDVSWDM3546T 1HP 1745RPM

Overview

BLM IDVSWDM3546T 1HP 1745RPM
Also known as: 781568301098, IDVSWDM3546T, BLMIDVSWDM3546T

Specifications

Horsepower: 1
Phase: 3
Amps: 3
Horsepower: 1
Amps: 3
Phase: 3