BLM IDNRPM21104C 10HP 1800RPM

Item #: 0545275

Cat #: IDNRPM21104C

UPC: 781568465301

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDNRPM21104C 10HP 1800RPM

Overview

BLM IDNRPM21104C 10HP 1800RPM
Also known as: 781568465301, IDNRPM21104C, BLMIDNRPM21104C

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10