BLM IDGMP2501 G.M. K28KF 230V

Item #: 0545268

Cat #: IDGMP2501

UPC: 781568382844

Company wide:
0 in stock
Documents & Guides
BLM IDGMP2501 G.M. K28KF 230V

Overview

BLM IDGMP2501 G.M. K28KF 230V
Also known as: 781568382844, IDGMP2501, BLMIDGMP2501

Specifications

Phase: 3
Amps: 60
Phase: 3
Amps: 60