BLM IDFRPM28604 60HP 1750/355

Item #: 0545257

Cat #: IDFRPM28604

UPC: 781568483800

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDFRPM28604 60HP 1750/355

Overview

BLM IDFRPM28604 60HP 1750/355
Also known as: 781568483800, IDFRPM28604, BLMIDFRPM28604

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60