BLM IDFRPM25304C 30 HP 1750 T

Item #: 0545254

Cat #: IDFRPM25304C

UPC: 781568465264

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDFRPM25304C 30 HP 1750 T

Overview

BLM IDFRPM25304C 30 HP 1750 T
Also known as: 781568465264, IDFRPM25304C, BLMIDFRPM25304C

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30