BLM IDFRPM21254C 25 HP 1750 T

Item #: 0545252

Cat #: IDFRPM21254C

UPC: 781568465257

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDFRPM21254C 25 HP 1750 T

Overview

BLM IDFRPM21254C 25 HP 1750 T
Also known as: 781568465257, IDFRPM21254C, BLMIDFRPM21254C

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25