BLM IDFRPM18104C 10HP 1765RPM

Item #: 0545245

Cat #: IDFRPM18104C

UPC: 781568465226

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDFRPM18104C 10HP 1765RPM

Overview

BLM IDFRPM18104C 10HP 1765RPM
Also known as: 781568465226, IDFRPM18104C, BLMIDFRPM18104C

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10