BLM IDDRPM404006 400HP 1180RP

Item #: 0545241

Cat #: IDDRPM404006

UPC: 781568465158

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDDRPM404006 400HP 1180RP

Overview

BLM IDDRPM404006 400HP 1180RP
Also known as: 781568465158, IDDRPM404006, BLMIDDRPM404006

Specifications

Phase: 3
Horsepower: 400
Amps: 68
Phase: 3
Amps: 68
Horsepower: 400