BLM IDDRPM281504 150HP 1750/2

Item #: 0545238

Cat #: IDDRPM281504

UPC: 781568483831

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDDRPM281504 150HP 1750/2

Overview

BLM IDDRPM281504 150HP 1750/2
Also known as: 781568483831, IDDRPM281504, BLMIDDRPM281504

Specifications

Phase: 3
Horsepower: 150
Amps: 69
Phase: 3
Amps: 69
Horsepower: 150