BLM IDDRPM25756 75HP 1150RPM

Item #: 0545235

Cat #: IDDRPM25756

UPC: 781568465028

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDDRPM25756 75HP 1150RPM

Overview

BLM IDDRPM25756 75HP 1150RPM
Also known as: 781568465028, IDDRPM25756, BLMIDDRPM25756

Specifications

Phase: 3
Horsepower: 75
Amps: 40
Phase: 3
Amps: 40
Horsepower: 75