BLM IDDRPM25754 75HP 1740RPM

Item #: 0545233

Cat #: IDDRPM25754

UPC: 781568465011

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDDRPM25754 75HP 1740RPM

Overview

BLM IDDRPM25754 75HP 1740RPM
Also known as: 781568465011, IDDRPM25754, BLMIDDRPM25754

Specifications

Phase: 3
Horsepower: 75
Amps: 69
Phase: 3
Amps: 69
Horsepower: 75