BLM IDDRPM25606 60HP 1150RPM

Item #: 0545232

Cat #: IDDRPM25606

UPC: 781568465004

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDDRPM25606 60HP 1150RPM

Overview

BLM IDDRPM25606 60HP 1150RPM
Also known as: 781568465004, IDDRPM25606, BLMIDDRPM25606

Specifications

Phase: 3
Amps: 45
Horsepower: 60
Phase: 3
Horsepower: 60
Amps: 45