2-PL COVER NAMEPLATE SCR ASSY

Item #: 0545223

Cat #: EDSK2J

UPC: 781381672849

$ 122.09 EA
Company wide:
2 in stock
Documents & Guides
Contender Box Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Size: 3/4 IN Tapped Openings, Mounting: Screw, Standard: Class I, Division 1, Groups C, D, Class I, Division 2, Groups

Overview

Contender Box Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Size: 3/4 IN Tapped Openings, Mounting: Screw, Standard: Class I, Division 1, Groups C, D, Class I, Division 2, Groups
Also known as: 781381672849, EDSK2J, APPEDSK2J

Specifications

Material: Malleable Iron
Type: Box Cover
Material: Malleable Iron
Type: Box Cover