BLM IDDRPM18304C 30HP 1745RPM

Item #: 0545219

Cat #: IDDRPM18304C

UPC: 781568464939

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDDRPM18304C 30HP 1745RPM

Overview

BLM IDDRPM18304C 30HP 1745RPM
Also known as: 781568464939, IDDRPM18304C, BLMIDDRPM18304C

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30