BLM IDCSWDM3615T 5HP 1750RPM

Item #: 0545214

Cat #: IDCSWDM3615T

UPC: 781568300985

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDCSWDM3615T 5HP 1750RPM

Overview

BLM IDCSWDM3615T 5HP 1750RPM
Also known as: 781568300985, IDCSWDM3615T, BLMIDCSWDM3615T

Specifications

Phase: 3
Horsepower: 5
Phase: 3
Horsepower: 5