BLM IDCSWDM3558 2HP 1750RPM 3

Item #: 0545210

Cat #: IDCSWDM3558

UPC: 781568300954

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDCSWDM3558 2HP 1750RPM 3

Overview

BLM IDCSWDM3558 2HP 1750RPM 3
Also known as: 781568300954, IDCSWDM3558, BLMIDCSWDM3558

Specifications

Phase: 3
Horsepower: 2
Amps: 5.800
Phase: 3
Amps: 5.800
Horsepower: 2