BLM IDCSWDM3554 1.5HP 1760RPM

Item #: 0545208

Cat #: IDCSWDM3554

UPC: 781568300930

Company wide:
0 in stock
Documents & Guides
BLM IDCSWDM3554 1.5HP 1760RPM

Overview

BLM IDCSWDM3554 1.5HP 1760RPM
Also known as: 781568300930, IDCSWDM3554, BLMIDCSWDM3554

Specifications

Phase: 3
Horsepower: 1.500
Amps: 4.200
Phase: 3
Amps: 4.200
Horsepower: 1.500