BLM IDCSWDM3542 .75HP 1745RPM

Item #: 0545203

Cat #: IDCSWDM3542

UPC: 781568300909

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDCSWDM3542 .75HP 1745RPM

Overview

BLM IDCSWDM3542 .75HP 1745RPM
Also known as: 781568300909, IDCSWDM3542, BLMIDCSWDM3542

Specifications

Phase: 3
Amps: 2.400
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 2.400